C3
TINGLEY

Arc Flash Rain Bib Overall, PPE Category: 2, High Visibility: Yes, Nomex® PVC, 2XL, Orange

  • Item # 36RR21
  • My Part #
  • Mfr. Model # O44129
  • Catalog Page # 1725
  • Catalog Group # J2260
  • UNSPSC # 46181508
Arc Flash Rain Bib Overall, PPE Category: 2, High Visibility: Yes, Nomex® PVC, 2XL, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Eclipse™ Arc Flash Rain Jacket offers Quad-Hazard® protection with high visibility, liquid proof, arc flash and flash fire protection. Thermo-Grid® technology helps block out heat energy, while the flame-resistant PVC coating on Nomex® provides 100% liquid-proof protection in a soft, lightweight suit. Ideal for electric and gas utilities, power generation, pipeline and construction work, and petrochemical applications.

View More

Technical Specs

  • Rainwear Style Arc Flash Rain Bib Overall
  • Arc Flash PPE Category 2
  • ATPV Rating 11.0 cal./cm2
  • High Visibility Yes
  • Rainwear Primary Material Nomex(R) PVC
  • Rainwear Size 2XL
  • Rainwear Color Orange
  • Rainwear Features Chemical Resistant,Wind Resistant
  • Rainwear ANSI Class Class E
  • Fits Waist Size 48" to 50"
  • Gender Unisex
  • Liner Material Nomex(TM)
  • Material PVC
  • Seam Style Heat Sealed
  • Thickness 26 mil
  • Fabric Weight 10.5 oz.
  • Inseam 32"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Rainwear Closure Type Snaps, Storm Flap
  • Rainwear Ankle Style Hook-and-Loop, Take-Up Straps
  • Includes Quick Release Heavy Duty Hardware, Self Material Suspenders for Safety
  • Standards ANSI/ISEA 107 TYPE R CLASS E, ASTM F1891, NFPA 70E - CAT 2, ASTM F2733
  • Resists Alcohols,Alkalies,Many Acids,Oils,Salts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.