Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TINGLEY

Arc Flash Rain Jckt W/Hd, 2XL, HiVis Lm Yl

  • Item# 9TAV6
  • Mfr. Model# J42122
  • Catalog Page# 2137
  • Catalog Group# E5494
  • UNSPSC# 46181533
Arc Flash Rain Jckt W/Hd,2XL,HiVis Lm Yl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The TINGLEY Electra™ hi-viz arc and flame-resistant rain jacket is constructed of nonwoven Nomex® with PVC coating and sealed seams for waterproof protection. 2"W silver reflective trim. Jacket features a full-cut shoulder for freedom of movement, flame-resistant corduroy collar, and 3-piece roll-away hood. Details include vented cape back, storm flap closure, D-ring access, and nonconductive hardware. Soft, lightweight jacket is mildew resistant. Hi-vis yellow.

View More

Technical Specs

  • Item Arc Flash Rain Jacket with Hood
  • Gender Men's
  • Color Hi-Visibility Lime Yellow
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • ATPV Rating 7 Cal/cm2
  • Hazard Risk Category (HRC) 1
  • ANSI Class 107-2010 Class E
  • Material Flame Resistant Nome(R) PVC
  • Length 32"
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.015mm
  • Seam Style Sealed
  • Includes Reflective Striping, Stow-Away Hood, D Ring Access
  • Liner Material Nome(R) PVC
  • Standards ASTM F1891
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms