Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TINGLEY

Arc Flash Rain Jckt W/Hd, L, HiVis Lm Ylw

  • Item# 8NK39
  • Mfr. Model# J42122
  • Catalog Page# 2137
  • Catalog Group# E5494
  • UNSPSC# 46181533
Arc Flash Rain Jckt W/Hd,L,HiVis Lm Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $170.76 / each

Price $179.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jackets and Coats
Jackets and coats have a full-cut shoulder for freedom of movement and flame-resistant corduroy collar with 3-pc. roll-a-way hood. Details include vented cape back, storm flap closure, and D-ring access.
Electra™ Arc and Flame-Resistant Rainwear
• Meets ANSI/ISEA 107; Class 3 compliant (jackets, coats, and Class E overalls) Meets ASTM F1891 standard HRC 1 (Lime Yellow) HRC 2 (Orange)
Soft, lightweight rainwear is constructed of nonwoven Nomex® with PVC coating and sealed seams for waterproof protection. 2"W silver reflective trim. Nonconductive hardware. Mildew-resistant.

View More

Technical Specs

  • Item Arc Flash Rain Jacket with Hood
  • Gender Men's
  • Color Hi-Visibility Lime Yellow
  • Size L
  • Fits Chest Size 44" to 46"
  • ATPV Rating 7 Cal/cm2
  • Hazard Risk Category (HRC) 1
  • ANSI Class 107-2010 Class E
  • Material Flame Resistant Nome(R) PVC
  • Length 31"
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.015mm
  • Seam Style Sealed
  • Includes Reflective Striping, Stow-Away Hood, D Ring Access
  • Liner Material Nome(R) PVC
  • Standards ASTM F1891
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.