Skip Content

 
TINGLEY

Arc Flash Rain Jacket w/Hood

Arc Flash Rain Jacket w/Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Arc Flash Rain Jacket with Hood 
  • Material Flame Resistant Nome(R) PVC 
  • Closure Type Zipper, Storm Flap 
  • Number of Inside Pockets
  • ANSI Class 107-2010 Class E 
Size
Please Select
ATPV Rating
Please Select
Color
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
ATPV Rating
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
J42129
3XL
11.0 cal./cm2
Hi-Visibility Orange
74"

$173.38 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $173.38 / each

List Price $182.50

Technical Specs

  • Item Arc Flash Rain Jacket with Hood
  • Size 3XL
  • ATPV Rating 11.0 cal./cm2
  • Color Hi-Visibility Orange
  • Fits Chest Size 74"
  • Material Flame Resistant Nome(R) PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class 107-2010 Class E
J42122
3XL
7.0 cal./cm2
Hi-Visibility Lime Yellow
56" to 58"

$170.76 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $170.76 / each

List Price $179.75

Technical Specs

  • Item Arc Flash Rain Jacket with Hood
  • Size 3XL
  • ATPV Rating 7.0 cal./cm2
  • Color Hi-Visibility Lime Yellow
  • Fits Chest Size 56" to 58"
  • Material Flame Resistant Nome(R) PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class 107-2010 Class E
J42129
5XL
11.0 cal./cm2
Hi-Visibility Orange
74"

$108.56 / each

Enter location to check availability
Catalog Page #  NA

List Price $134.55 / each

Get This Price

$108.56

Technical Specs

  • Item Arc Flash Rain Jacket with Hood
  • Size 5XL
  • ATPV Rating 11.0 cal./cm2
  • Color Hi-Visibility Orange
  • Fits Chest Size 74"
  • Material Flame Resistant Nome(R) PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class 107-2010 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More