Skip Content

DV
TINGLEY

Arc Flash Rain Jacket, PPE Category: 2, High Visibility: Yes, Nomex® PVC, 5XL, Orange

  • Item # 8PJJ2
  • My Part #
  • Mfr. Model # J42129
  • Catalog Page # N/A
  • Catalog Group # E5495
  • UNSPSC # 46181533
Arc Flash Rain Jacket, PPE Category: 2, High Visibility: Yes, Nomex® PVC, 5XL, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The TINGLEY Electra™ hi-viz arc and flame-resistant rain jacket is constructed of nonwoven Nomex® with PVC coating and sealed seams for waterproof protection. 2"W silver reflective trim. Jacket features a full-cut shoulder for freedom of movement, flame-resistant corduroy collar, and 3-piece roll-away hood. Details include vented cape back, storm flap closure, D-ring access, and nonconductive hardware. Soft, lightweight jacket is mildew resistant. Hi-vis orange.

View More

Technical Specs

  • Rainwear Style Arc Flash Rain Jacket
  • Arc Flash PPE Category 2
  • ATPV Rating 11.0 cal./cm2
  • High Visibility Yes
  • Rainwear Primary Material Nomex(R) PVC
  • Rainwear Size 5XL
  • Rainwear Color Orange
  • Rainwear ANSI Class Class 3,Type R
  • Hood Included Yes
  • Hood Style Detachable
  • Fits Chest Size 64" to 66"
  • Gender Unisex
  • Liner Material Nomex(TM)
  • Material PVC
  • Seam Style Sealed
  • Thickness 0.45mm
  • Fabric Weight 11 oz.
  • Jacket Length 33"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Storm Flap, Zipper
  • Rainwear Cuff Style Hook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms