DV
TINGLEY

2, High Visibility: No, Nomex® PVC, L, Orange

  • Item # 8NJ09
  • My Part #
  • Mfr. Model # C42129
  • Catalog Page # N/A
  • Catalog Group # E5499
  • UNSPSC # 46181525
2, High Visibility: No, Nomex® PVC, L, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Electra™ Arc and Flame-Resistant Rainwear
Soft, lightweight rainwear is constructed of nonwoven Nomex® with PVC coating and sealed seams for waterproof protection. 2"W silver reflective trim. Nonconductive hardware. Mildew-resistant.
• Meets ANSI/ISEA 10

View More

Technical Specs

  • Arc Flash PPE Category 2
  • ATPV Rating 11.0 cal./cm2
  • High Visibility No
  • Rainwear Primary Material Nomex(R) PVC
  • Rainwear Size L
  • Rainwear Color Orange
  • Rainwear ANSI Class Unrated
  • Hood Included Yes
  • Hood Style Attached
  • Fits Chest Size 44" to 46"
  • Gender Men's
  • Liner Material Nome(R) PVC
  • Material Flame Resistant Nome(R) PVC
  • Seam Style Sealed
  • Thickness 0.45mm
  • Jacket Length 50"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Storm Flap, Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.