TP
TINGLEY

Arc Flash Rain Coat, PPE Category: 2, High Visibility: Yes, Nomex® PVC, S, Yellow/Green

  • Item # 36RR25
  • My Part #
  • Mfr. Model # C44122
  • Catalog Page # 1725
  • Catalog Group # J2261
  • UNSPSC # 46181508
Arc Flash Rain Coat, PPE Category: 2, High Visibility: Yes, Nomex® PVC, S, Yellow/Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-visibility, liquid-proof Eclipse™ rain jacket provides you with outstanding protection from liquid/chemical splash and arc flash, thanks to Tingley's Tri-Hazard® construction. The Thermo-Grid® technology blocks out heat energy, and the flame-resistant PVC coating on the Nomex® shell is 100% liquid proof, while a zipper/storm fly front with snap closure and hidden non-conductive, non-corrosive hardware seal out heat, wind, rain, and contaminants. The overhead shoulder design lets you do overhead work without limiting your range of motion and D-ring access lets you attach a fall protection harness for additional safety. Also features a flame-resistant corduroy collar with rollaway hood, and full-vented cape back for improved air circulation. An excellent choice for use in all electric and gas utilities, power generation, pipeline and construction work, as well as in petrochemical applications. Resistant to many acids, oils, alcohols, salts, and alkalies.

View More

Technical Specs

  • Rainwear Style Arc Flash Rain Coat
  • Arc Flash PPE Category 2
  • ATPV Rating 8.7 cal./cm2
  • High Visibility Yes
  • Rainwear Primary Material Nomex(R) PVC
  • Rainwear Size S
  • Rainwear Color Yellow/Green
  • Rainwear Features Chemical Resistant,Wind Resistant
  • Rainwear ANSI Class Class 3,Type R
  • Hood Included Yes
  • Hood Style Detachable
  • Fits Chest Size 36" to 38"
  • Gender Unisex
  • Liner Material Nomex(TM)
  • Material PVC
  • Seam Style Heat Sealed
  • Thickness 26 mil
  • Fabric Weight 11 oz.
  • Jacket Length 48"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Snaps, Storm Flap, Zipper
  • Rainwear Cuff Style Hook-and-Loop, Take-Up Straps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.