Skip Content

ST
TINGLEY

4"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/Yellow, Fits Shoe Size 12 to 14

  • Item # 3ZFP4
  • My Part #
  • Mfr. Model # 35211
  • Catalog Page # 1743
  • Catalog Group # D0465
  • UNSPSC # 46181606
4"H Men's Overshoes, Steel Toe Type, PVC Upper Material, Black/Yellow, Fits Shoe Size 12 to 14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.70 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Slip-Resistant Overshoes
Formulated for high stretch and flexibility in cold temperatures. Cleated outsole provides excellent traction. Molded-in, oversized toe cap and textured interior fit easily over most shoes.

View More

Technical Specs

  • Item Overshoes
  • Typical Overboot/Overshoe Application Moderate Chemical Resistant
  • Rubber Boot Style Ankle
  • Footwear Sole Pattern Cleated
  • Toe Type Steel
  • Footwear Closure Type Pull On
  • Color Black/Yellow
  • Fits Shoe Size 12 to 14
  • Style Number 35211
  • Boot Height 4"
  • Gender Men's
  • Metatarsal Guard No
  • Size XL
  • Waterproof Yes
  • Upper Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.