Skip Content

TP
TINGLEY

15"H Unisex Knee Boots, Plain Toe Type, EVA Upper Material, Brown, Size 6

  • Item # 45FG37
  • My Part #
  • Mfr. Model # 21144
  • Catalog Page # 1788
  • Catalog Group # G3011
  • UNSPSC # 46181604
Knee Boots,Size 6,15" H,Brown,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring ultra-lightweight, seamless construction for waterproof protection, these flexible boots have a cleated outsole for good traction. Air bubbles self-insulate to keep your feet cool in the heat and warm in the cold. The removable, contoured polyethylene insoles provide comfort.

View More

Technical Specs

  • Item Knee Boots
  • Gender Unisex
  • Size 6
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material EVA
  • Height 15"
  • Color Brown
  • Upper Material EVA
  • Insulated No
  • Midsole Material Polyurethane
  • Insulation Type None
  • Outsole Material EVA
  • Footwear Sole Pattern Cleated
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.