Skip Content

WV
TINGLEY

15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Brick Red, Size 9

  • Item # 9ADN5
  • My Part #
  • Mfr. Model # 93145
  • Catalog Page # 1787
  • Catalog Group # F0542
  • UNSPSC # 46181604
Knee Boots,Sz 9,15" H,Brick Red,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $52.73 / pair

Web Price $55.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof boots with Chevron-Plus® outsole provide improved resistance to slips and abrasion. Feature specialty additives for chemical resistance and flexible upper material for comfortable extended wear. Heel kick for easy removal. Removable contour cushion insoles and reinforced molded shank for extra support and comfort.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 9
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Rubber
  • Height 15"
  • Color Brick Red
  • Upper Material PVC
  • Insulated No
  • Midsole Material Polypropylene
  • Insulation Type None
  • Outsole Material PVC Blend
  • Footwear Sole Pattern Chevron
  • Waterproof No
  • Resists Slip
  • Standards ASTM F2413 M/I/75/C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.