Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
TINGLEY

15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Brown, Size 12

  • Item # 5CVN3
  • My Part #
  • Mfr. Model # 51144
  • Catalog Page # 1739
  • Catalog Group # D9583
  • UNSPSC # 46181604
15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Brown, Size 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $32.49 / pair

Web Price $36.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moderate Chemical-Resistant Boots
• Steel-toe models meet ASTM F2413-05
Polyblend workshoes/boots offer increased chemical resistance. Ideal for lawn care, food processing, mining, oil rigs and refineries, and chemical plants. Polyblend/PVC nitrile boots have superior resistance to fats, oils, and chemicals. Ideal for oil rigs and refineries, food processing, and lawn care. PVC/nitrile boots resist abrasions, animal fats, petroleum, oils, grease, and chemicals. Ideal for farming and food processing applications. Urethane/PVC boots are designed for wear in slaughter houses, oil rigs, and chemical plants. PVC boots are resistant to fats, select acids, hydrocarbon, and caustics. Ideal for use in food processing and petrochemical applications. Polyurethane boots resist minerals, animal and vegetable oils and fats, disinfectants, manure, solvents, and many chemicals. Ideal for farming applications.
Note: Men's sizes are shown unless specified.
Mild Chemical-Resistant Boots
• Steel-toe models meet ASTM F2413-05
PVC boots are ideal for general wear; provide good water resistance. EVA boots are lighter than PVC and remain flexible and durable in low temperatures. Bluemax boots resist chemicals and abrasions. Ideal for use in food processing, oil rigs, and chemical plants. Polyurethane and Purofort®+Polyurethane boots remain flexible in cold weather. Lightweight and durable. Ideal for agricultural and food processing applications.
Note: Men's sizes are shown unless specified.
PVC Boots
Waterproof with flexible, injection-molded construction that remains flexible in the cold. Removable insole wicks perspiration. Cleated outsole expels debris for better traction.

View More

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee with Cut-Off Bands
  • Toe Type Plain
  • Color Brown
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Size 12
  • Footwear Width D
  • Style Number 51144
  • Gender Men's
  • Boot Height 15"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type None
  • Metatarsal Guard No
  • Waterproof Yes
  • Typical Rubber Boot Application Moderate Chemical Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.