Skip Content

ST
TINGLEY

15"H Men's Knee Boots, Composite Toe Type, Polymer Upper Material, Blue, Size 12

  • Item # 52NT07
  • My Part #
  • Mfr. Model # 26256
  • Catalog Page # N/A
  • Catalog Group # J5371
  • UNSPSC # 46181604
Knee Boots,Size 12,Blue,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 12
  • Closure Type Pull On
  • Toe Type Composite
  • Metatarsal Guard No
  • Shank Material Nylon
  • Height 15"
  • Color Blue
  • Upper Material Polymer
  • Insulated Yes
  • Midsole Material EVA
  • Insulation Type None
  • Outsole Material Polymer
  • Footwear Sole Pattern Chevron
  • For Outdoor Traction Yes
  • Waterproof Yes
  • Resists Alcohol
  • Standards ASTM F2413-11 M I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


15 In H Men's Knee Boots, Composite Toe Type, Polymer Upper Material, Blue, Size 12 is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Our employees LOVED these boots, but sadly several pairs of these boots have only lasted a months or so before they started to fall apart. I've returned several pairs of these already.
Date published: 2017-10-30
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_52NT07, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.