ST
TINGLEY

15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Black, Size 7

  • Item # 30RV10
  • My Part #
  • Mfr. Model # 31151
  • Catalog Page # N/A
  • Catalog Group # J2248
  • UNSPSC # 46181604
15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Black, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pilot™ general purpose PVC knee boots are designed to provide all-day comfort in wet and muddy conditions. In addition to easy walking and all day protection, the boots also resist fats, certain acids, hydrocarbons, caustics, and other chemicals. Use in construction, agriculture, light industrial, foul weather, and other general-purpose applications.

View More

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee with Cut-Off Bands
  • Toe Type Plain
  • Color Black
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Size 7
  • Footwear Width D
  • Style Number 31151
  • Gender Men's
  • Boot Height 15"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type None
  • Metatarsal Guard No
  • Waterproof Yes
  • Typical Rubber Boot Application General Use
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.