NC
TIMKEN

Radial Ball Bearing, Double Sealed, 12mm Bore Dia., 28mm Outside Dia.

  • Item # 45A041
  • My Part #
  • Mfr. Model # 9101PP
  • Catalog Page # N/A
  • UNSPSC # 31171504
Radial Ball Bearing, Double Sealed, 12mm Bore Dia., 28mm Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Radial Ball Bearings


$23.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This radial ball bearing features single-row alignment.

View More

Technical Specs

  • Item Radial Ball Bearing
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed
  • Bore Dia. 12mm
  • Bore Tolerance +0/-.008mm
  • Outside Dia. 28mm
  • Outside Dia. Tolerance +0/-.009mm
  • Width 8mm
  • Seal Material Rubber
  • ABEC Tolerance 1
  • Dynamic Load Capacity 1,320 lb.
  • Static Load Capacity 530 lb.
  • Max. RPM 12,500
  • Temp. Range -60 Degrees to 200 Degrees F
  • Bearing Material Steel
  • Cage Material Steel
  • Lubrication Royco 27
  • Industry Number 9101PP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms