TP
TIMKEN

Radial Ball Bearing, Open, 20mm Bore Dia., 52mm Outside Dia.

  • Item # 44Z935
  • My Part #
  • Mfr. Model # 304KG
  • Catalog Page # N/A
  • UNSPSC # 31171504
Radial Ball Bearing, Open, 20mm Bore Dia., 52mm Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Radial Ball Bearings


$26.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This radial ball bearing features single-row alignment.

View More

Technical Specs

  • Item Radial Ball Bearing
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Bore Dia. 20mm
  • Bore Tolerance +0/-.010mm
  • Outside Dia. 52mm
  • Outside Dia. Tolerance +0/-.013mm
  • Width 15mm
  • Retainer Type Snap Ring
  • ABEC Tolerance 1
  • Dynamic Load Capacity 4,050 lb.
  • Static Load Capacity 1,760 lb.
  • Max. RPM 6,944
  • Temp. Range -60 Degrees to 200 Degrees F
  • Bearing Material Steel
  • Cage Material Steel
  • Lubrication Quaker Ferrocote
  • Industry Number 304KG
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms