Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TIMESTRIP

Time Indicator, General, 2 to 4 Hr, PK250

  • Item # 6FCL9
  • Mfr. Model # TS301h
  • Catalog Page # N/A
  • UNSPSC # 41122411
Time Indicator,General,2 to 4 Hr,PK250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Time Strips

Technical Specs

  • Item Time Indicator
  • Type General Timing
  • Time 2 to 4 Hours
  • Application Monitors Time at Room Temperature
  • Length 40mm
  • Width 19mm
  • Thickness 0.5mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.