Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TIMESTRIP

Time Indicator,General,4 Weeks,PK250

  • Item # 6FCL3
  • My Part #
  • Mfr. Model # TS301b
  • Catalog Page # N/A
  • UNSPSC # 41122411
Time Indicator,General,4 Weeks,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Time Strips

Technical Specs

  • Item Time Indicator
  • Type General Timing
  • Time 4 Weeks
  • Application Monitors Time at Room Temperature
  • Length 40mm
  • Width 19mm
  • Thickness 0.5mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.