ST
TIMEPILOT

Surface, Wall-Mount Electronic Card Punch Touchscreen Time Clock System, 4"H x 7"W x 1-1/4"D

  • Item # 36FN05
  • My Part #
  • Mfr. Model # 4520
  • Catalog Page # N/A
  • UNSPSC # 44103201
Surface, Wall-Mount Electronic Card Punch Touchscreen Time Clock System, 4"H x 7"W x 1-1/4"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TimePilot Vetro touch screen timeclock system, an electronic replacement for the old-fashioned punch card timeclock, is designed to be used indoors in an office or shop environment. The clock can be plugged into a network or used on its own, without a network. With a network, the data is collected in real time by the TimePilot software; when the clock is used on its own, data is collected with the included USB drive and downloaded from the drive to the PC running the TimePilot software. The software then can generate a variety of reports and prepare the data for use by the leading payroll services and software like QuickBooks and ADP. Employees can clock in by tapping their iButton to the clock or entering a four-digit code. Ten iButtons are included in the package, though when you want to add more employees the clock can handle up to 500. Just add iButtons (Grainger part No. 36FN06). Includes rounding, overtime, holiday pay, multiple shifts, multiple departments, reports by group or employee.

View More

Technical Specs

  • Digital/Analog Digital
  • Type Electronic Card Punch
  • Display Type LCD
  • Mount Surface, Wall
  • Item Touchscreen Time Clock System
  • Depth 1-1/4"
  • Ribbon Color [DELETE]
  • Display LCD Touch Screen
  • Standards UL Listed Power Supply
  • Records Weekly, Bi-Weekly, Semi-Monthly, Monthly Pay Periods, Date, Time, Clock Name Recorded with Each Employee's Clock-In or Clock-Out
  • Print Type [DELETE]
  • Includes (10) iButtons/Keytabs, USB Flash Drive, Power Supply, TimePilot Professional Software On CD, Quick Start Guide, Installation Template, Screws and Anchors for Mounting
  • Height 4"
  • Width 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, and New Zealand.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.