TIMBERLAND PRO Miner Boot, Steel Toe, Style Number 53531

28 products found with these common attributes:
  • Brand TIMBERLAND PRO
  • Safety Criteria Better Slip-ResistanceChemical-Resistant SoleCold-InsulatedDefined HeelElectrical Hazard (EH)Metal Chip-Resistant SoleMetatarsal GuardNon-Marking SoleOil-Resistant SolePuncture-Resistant (PR)Steel ToeWaterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
Narrow your results by
Size
Please Select
Footwear Width
Please Select

Brand

T TIMBERLAND PRO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
Miner Boot,  10,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
10
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  10,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
10
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 10
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  10-1/2,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
10-1/2
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  10-1/2,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
10-1/2
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 10-1/2
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  11,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
11
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 11
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  11,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
11
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 11
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  11-1/2,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
11-1/2
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 11-1/2
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  11-1/2,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
11-1/2
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 11-1/2
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  12,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
12
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 12
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  12,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
12
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 12
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  13,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
13
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 13
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  13,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
13
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 13
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  14,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
14
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 14
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  14,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
14
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 14
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  15,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
15
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 15
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  15,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
15
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 15
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  7,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
7
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 7
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  7,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
7
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 7
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  7-1/2,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
7-1/2
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 7-1/2
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  7-1/2,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
7-1/2
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 7-1/2
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  8,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
8
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 8
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  8,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
8
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 8
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  8-1/2,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
8-1/2
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 8-1/2
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  8-1/2,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
8-1/2
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  9,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
9
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 9
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  9,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
9
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 9
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  9-1/2,  M,  Men's,  Black,  Steel Toe Type,  1 PR
53531
9-1/2
M

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 9-1/2
  • Footwear Width M
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Miner Boot,  9-1/2,  W,  Men's,  Black,  Steel Toe Type,  1 PR
53531
9-1/2
W

$238.00 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $238.00 / pair

Technical Specs

  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Footwear Style Miner Boot
  • Gender Men's
  • Size 9-1/2
  • Footwear Width W
  • Upper Color Black
  • Metatarsal Guard Style Internal
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Type Steel
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65
  • Waterproof Type Membrane
  • Heel Style Defined Heel
  • Insulation Weight 400g
  • Max. Heat Rating 572 Degrees F
  • Upper Boot Material All Leather
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection
  • Style Number 53531
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More