NC
TIMBERLAND PRO

Athletic Shoe, 10-1/2, W, Men's, Gray, Alloy Toe Type, 1 PR

  • Item # 52GY62
  • My Part #
  • Mfr. Model # A1GT9
  • Catalog Page # 1751
  • Catalog Group # J5306
  • UNSPSC # 46181604
Athletic Shoe,  10-1/2,  W,  Men's,  Gray,  Alloy Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$118.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Work Shoe
  • Toe Type Alloy
  • Gender Men's
  • Size 10-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Gray
  • Safety Criteria Alloy Toe, Better Slip-Resistance, Defined Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD)
  • Upper Material Nylon
  • Midsole Material None
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Textured
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.48
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.49, Dairy Tile (Wet): 0.52
  • ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD)
  • CSA Footwear Standard Grade 1 Toecap, No Puncture Protection
  • Manufacturers Suggested Sole Slip Rating Better
  • Conductive No
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Waterproof No
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Heel Height Less Than 1/2 in
  • Removable Insole Yes
  • Upper Color Gray, Orange
  • Waterproof Type None
  • Height 4 in
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Non-Metallic
  • Toe Shape Round
  • Footwear Construction Type Cemented
  • Upper Boot Material Man Made
  • Insole System PU Outlast Adaptive Comfort Footbed
  • Upper Material Description Synthetic
  • Footwear Shank Type Non-Metallic
  • For Outdoor Traction No
  • Insulation Type None
  • Insulation Weight None
  • Series A1GT9065
  • Style Number A1GT9
  • Max. Heat Rating 248 Degrees F
  • Standards ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
  • Last Number or Name Titan
  • Footwear Style Athletic Shoe
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms