NC
TIMBERLAND PRO

6 in Work Boot, 9, M, Men's, Brown, Steel Toe Type, 1 PR

  • Item # 9YHD4
  • My Part #
  • Mfr. Model # 52562
  • Catalog Page # 1748
  • Catalog Group # E7700
  • UNSPSC # 46181604
6 in Work Boot,  9,  M,  Men's,  Brown,  Steel Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$158.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 9
  • Footwear Width M
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Brown
  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
  • Upper Material Full Grain Leather
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.7
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • CSA Footwear Standard Grade 1 Toecap, No Puncture Protection
  • Manufacturers Suggested Sole Slip Rating Better
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof No
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Heel Height 1/2 in
  • Removable Insole Yes
  • Upper Color Brown
  • Height 6 in
  • Footwear Closure Type Lace Up
  • Liner Material Antimicrobial Moisture Wicking Air Mesh
  • Shank Material Fiberglass
  • Footwear Construction Type Cemented
  • Upper Boot Material All Leather
  • Insole System Removable Contoured Ortho-Lite Open Cell PU Footbed
  • Upper Material Description Full Grain Leather
  • Footwear Shank Type Steel
  • Series 52562
  • Style Number 52562
  • Max. Heat Rating 572 Degrees F
  • Standards ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
  • Last Number or Name Endurance
  • Closure Type Speed Lace
  • Resists Abrasion, Heat, Oils, Slips
  • Footwear Style 6 in Work Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Mexico, Malaysia, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Ukraine, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms