Skip Content

DV
TIMBERLAND PRO

6"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 15W

  • Item # 35UJ67
  • My Part #
  • Mfr. Model # 91661
  • Catalog Page # N/A
  • Catalog Group # H9633
  • UNSPSC # 46181604
Work Boots,Mens,15,W,PU Midsole,Brown,P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All No Inventory

Product Details

A 6”H men’s boot with seam-sealed waterproof tumbled full-grain leather uppers for durability and dry, comfortable feet. Designed to be completely waterproof to keep feet dry in most types of wet conditions. Includes removable, dual-density antifatigue insole for all-day comfort. Mesh lining is antimicrobial treated for odor control and comfort. Lightweight polyurethane midsole plus TPU outsole with lug design that improves traction in grass, mud, and snow. Direct inject molded 270° welt construction.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

There are no technical specs available for this product.

How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms