Navigation Menu New

Access My Account, Order History, Lists and more here.

45TP37 TMW-54 UNSPSC # 46191605

Log Grapple: Steel

  • Item # 45TP37
  • Mfr. Model # TMW-54
  • UNSPSC # 46191605
  • Catalog Page # 1007 1007
Country of Origin China. Country of Origin is subject to change.

Easy-to-assemble grapple grabs hold of logs for skidding and lifting. Powder-coated finish provides durability. 3000 lb. capacity.

Tap image to zoom.

Roll over image to zoom.

Log Grapple: Steel

  • Item # 45TP37
  • Mfr. Model # TMW-54
  • UNSPSC # 46191605
  • Catalog Page # 1007 1007
Country of Origin China. Country of Origin is subject to change.

Easy-to-assemble grapple grabs hold of logs for skidding and lifting. Powder-coated finish provides durability. 3000 lb. capacity.

Technical Specs

  • Item Log Grapple
  • Handle Material Steel
  • Overall Length 2.2 ft
  • Number of Teeth 12
  • Log Size 2 to 22 in
  • Application Arborist, Forestry, Wood Product Production

Easy-to-assemble grapple grabs hold of logs for skidding and lifting. Powder-coated finish provides durability. 3000 lb. capacity.

Back to Top