Navigation Menu New

Access My Account, Order History, Lists and more here.

55JG01 24101 UNSPSC # 24141504

Tilt Indicator Label: 1 21/32 in Label Wd, 2 15/64 in Label Ht, Not Resettable, 100 PK

  • Item # 55JG01
  • Mfr. Model # 24101
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tilt indicators are applied to shipping containers to provide clear visual indication if a shipment has been turned on its side, turned over, or tilted at an angle that exceeds a predetermined level.

Tap image to zoom.

Roll over image to zoom.

Tilt Indicator Label: 1 21/32 in Label Wd, 2 15/64 in Label Ht, Not Resettable, 100 PK

  • Item # 55JG01
  • Mfr. Model # 24101
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tilt indicators are applied to shipping containers to provide clear visual indication if a shipment has been turned on its side, turned over, or tilted at an angle that exceeds a predetermined level.

Technical Specs

  • Item Tilt Indicator Label
  • Tilt Indicator Type Tilt Indicator
  • Resettable Not Resettable
  • Label Width 1 21/32 in
  • Label Height 2 15/64 in
  • Temperature Range -10 Degrees to 90 Degrees C
  • Angle Sensitivity 80 Degrees
  • Package Quantity 100
  • Adhesive Material Acrylic
  • Shelf Life 2 yr
  • Status When Shipped Armable
  • Language English

Tilt indicators are applied to shipping containers to provide clear visual indication if a shipment has been turned on its side, turned over, or tilted at an angle that exceeds a predetermined level.

Back to Top