Navigation Menu New

Access My Account, Order History, Lists and more here.

55JG10 26103 UNSPSC # 24141504

Tilt Indicator Companion Label: 8 3/4 in Label Wd, 5 3/4 in Label Ht, White, 500 PK

  • Item # 55JG10
  • Mfr. Model # 26103
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tilt indicator companion labels are used with TiltWatch brand tilt indicators. The labels instruct people how to handle the shipment and receive it if damage is indicated on the TiltWatch indicator. The companion label is placed on the shipping container and then the TiltWatch label is placed over the companion label, as indicated by the illustration on the companion label.

Tap image to zoom.

Roll over image to zoom.

Tilt Indicator Companion Label: 8 3/4 in Label Wd, 5 3/4 in Label Ht, White, 500 PK

  • Item # 55JG10
  • Mfr. Model # 26103
  • UNSPSC # 24141504
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tilt indicator companion labels are used with TiltWatch brand tilt indicators. The labels instruct people how to handle the shipment and receive it if damage is indicated on the TiltWatch indicator. The companion label is placed on the shipping container and then the TiltWatch label is placed over the companion label, as indicated by the illustration on the companion label.

Technical Specs

  • Item Tilt Indicator Companion Label
  • Tilt Indicator Type Tilt Indicator Companion
  • Resettable Not Resettable
  • Label Width 8 3/4 in
  • Label Height 5 3/4 in
  • Temperature Range -10 Degrees to 90 Degrees C
  • Package Quantity 500
  • Adhesive Material Acrylic
  • Shelf Life 2 yr
  • Status When Shipped Armable
  • Language English

Tilt indicator companion labels are used with TiltWatch brand tilt indicators. The labels instruct people how to handle the shipment and receive it if damage is indicated on the TiltWatch indicator. The companion label is placed on the shipping container and then the TiltWatch label is placed over the companion label, as indicated by the illustration on the companion label.

Back to Top