Skip Content

WG
TILSATEC

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, White, 10, PK 12

  • Item # 43Z375
  • My Part #
  • Mfr. Model # TTP030PU-100
  • Catalog Page # N/A
  • Catalog Group # H3403
  • UNSPSC # 46181504
Cut Resistant Gloves,Size 10,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $146.50 / pkg. of 12

Web Price $146.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 10
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray, White
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 2294
  • ANSI Puncture Newtons 73
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 10
  • Finger Material Polyurethane
  • Standards ANSI
  • Application Metal Fabrication, Automotive Assembly, White Goods Manufacturing, Electronics, Material Handling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.