Skip Content

DG
TILSATEC

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Green, 7, PK 12

  • Item # 43Z403
  • My Part #
  • Mfr. Model # TTP060NBR-070
  • Catalog Page # N/A
  • Catalog Group # H3408
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Green, 7, PK 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 7
  • Puncture Resistant Yes
  • Color Green
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Glove Length 8-3/4"
  • Application Assembly Work, Stamping, Sheet Metal, Most Material Handling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms