Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TILSATEC

13 Gauge Smooth Foam Nitrile Coated Gloves, Size 10, Gray/Black

  • Item# 43Z363
  • Mfr. Model# 27457-100
  • Catalog Page# N/A
  • Catalog Group# H3419
  • UNSPSC# 46181504
13 Gauge Smooth Foam Nitrile Coated Gloves, Size 10, Gray/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Coated Gloves

Technical Specs

  • Item Coated Gloves
  • Coating Material Foam Nitrile
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Lining Unlined
  • Size 10
  • Color Gray/Black
  • Cuff Knit Wrist
  • Length 9-3/5"
  • Thumb Style Wing
  • Gauge 13
  • Application Electronics Assembly, Food Processing, Automotive, Construction Work, General All-Purpose Use, Sanitation, Law Enforcement/Fire
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms