Skip Content

 
TILSATEC

Cut Resistant Sleeve

Cut Resistant Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cut Resistant Sleeve 
Material
Please Select
Length
Please Select
ANSI/ISEA Abrasion Level
Please Select
ANSI/ISEA Cut Level
Please Select
Color
Please Select

Your Filters:

Clear All
SG_Brand
  • TILSATEC 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Material
Length
ANSI/ISEA Abrasion Level
ANSI/ISEA Cut Level
Color
Price
Qty
Please use Qty box to add item(s) to cart.
TTP880DP-18-TS
Aramid
18"
0
5
Green

$12.53 / each

Enter location to check availability
Catalog Page #  NA

Price $12.53 / each

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Aramid
  • Length 18"
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Cut Level 5
  • Color Green
TTP850-18-TS
Aramid
20"
0
4
Green

$17.69 / each

Enter location to check availability
Catalog Page #  NA

Price $17.69 / each

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Aramid
  • Length 20"
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Cut Level 4
  • Color Green
TTP850-20-TS
Aramid
20"
0
4
Green

$17.69 / each

Enter location to check availability
Catalog Page #  NA

Price $17.69 / each

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Aramid
  • Length 20"
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Cut Level 4
  • Color Green
TTP850-24-TS
Aramid
20"
0
4
Green

$17.69 / each

Enter location to check availability
Catalog Page #  NA

Price $17.69 / each

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Aramid
  • Length 20"
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Cut Level 4
  • Color Green
TTP880DP-24-TS
Aramid
24"
0
5
Green

$12.53 / each

Enter location to check availability
Catalog Page #  NA

Price $12.53 / each

Technical Specs

  • Item Cut Resistant Sleeve
  • Material Aramid
  • Length 24"
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Cut Level 5
  • Color Green
TTP459
RhinoGuard(TM)
9"
2
4
Gray

$110.65 / each

Enter location to check availability
Catalog Page #  NA

Price $110.65 / each

Technical Specs

  • Item Cut Resistant Sleeve
  • Material RhinoGuard(TM)
  • Length 9"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 4
  • Color Gray
TTP459
RhinoGuard(TM)
9"
2
4
Gray

$110.65 / each

Enter location to check availability
Catalog Page #  NA

Price $110.65 / each

Technical Specs

  • Item Cut Resistant Sleeve
  • Material RhinoGuard(TM)
  • Length 9"
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 4
  • Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More