Skip Content

 
TILSATEC

Cut Resistant Gloves, Cut Level 4, Polyurethane Coating

Cut Resistant Gloves, Cut Level 4, Polyurethane Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry/Light Oil 
  • Puncture Resistant Yes 
  • Palm Material Polyurethane 
  • Color Gray/White 
  • Cuff Knit 
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • TILSATEC 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
TTP030PU-100
10

$166.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $166.00 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 10
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/White
  • Cuff Knit
TTP030PU-110
11

$166.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $166.00 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 11
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/White
  • Cuff Knit
TTP030PU-060
6

$166.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $166.00 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 6
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/White
  • Cuff Knit
TTP030PU-070
7

$166.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $166.00 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/White
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More