Skip Content

 
TILSATEC

Cut Resistant Gloves, Cut Level 4, Natural Rubber Latex Coating

Cut Resistant Gloves, Cut Level 4, Natural Rubber Latex Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Natural Rubber Latex 
  • Suggested Use Environment Dry/Light Oil 
  • Puncture Resistant Yes 
  • Color Green 
  • Cuff Knit 
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • TILSATEC 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
TTP060L-110
11

$58.20 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $58.20 / pkg. of 12

Price $210.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Size 11
  • Puncture Resistant Yes
  • Color Green
  • Cuff Knit
TTP060L-060
6

$210.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $210.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Size 6
  • Puncture Resistant Yes
  • Color Green
  • Cuff Knit
TTP060L-070
7

$210.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $210.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Puncture Resistant Yes
  • Color Green
  • Cuff Knit
TTP060L-080
8

$210.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $210.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Size 8
  • Puncture Resistant Yes
  • Color Green
  • Cuff Knit
TTP060L-090
9

$210.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $210.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Size 9
  • Puncture Resistant Yes
  • Color Green
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More