Skip Content

 
TILSATEC

Cut Resistant Gloves, Cut Level 4, Leather Coating, Rhino Steel Core Cut Resistant Knit Lining

Cut Resistant Gloves, Cut Level 4, Leather Coating, Rhino Steel Core Cut Resistant Knit Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • Coating Material Leather 
  • Suggested Use Environment Dry/Light Oil 
  • Lining Rhino Steel Core Cut Resistant Knit 
  • Puncture Resistant Yes 
  • Palm Material Leather 
ANSI/ISEA Abrasion Level
Please Select
Size
Please Select
Color
Please Select
Cuff
Please Select

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Keyword
  • steel core gloves 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Abrasion Level
Size
Color
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
TTP203-100
3
10
Yellow
Shirred

$34.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 10
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Yellow
  • Cuff Shirred
TTP208-110
3
11
Gray/Cream
Safety

$251.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $251.25 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 11
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Cream
  • Cuff Safety
TTP203-110
3
11
Yellow
Shirred

$34.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 11
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Yellow
  • Cuff Shirred
TTP208-070
3
7
Gray/Cream
Safety

$69.60 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $69.60 / pkg. of 12

Price $251.25 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 7
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Cream
  • Cuff Safety
TTP208-080
3
8
Gray/Cream
Safety

$174.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $174.25 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 8
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Cream
  • Cuff Safety
TTP203-080
3
8
Yellow
Shirred

$34.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 8
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Yellow
  • Cuff Shirred
TTP208-090
3
9
Gray/Cream
Safety

$34.80 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $34.80 / pkg. of 12

Price $251.25 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 9
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Cream
  • Cuff Safety
TTP203-090
3
9
Yellow
Shirred

$34.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 9
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Yellow
  • Cuff Shirred
TTP207-100
4
10
Gray/Green
Knit

$52.80 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $52.80 / pkg. of 12

Price $190.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Leather
  • Suggested Use Environment Dry/Light Oil
  • Lining Rhino Steel Core Cut Resistant Knit
  • Size 10
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Gray/Green
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More