Skip Content

DG
TILSATEC

Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Cream, Gray, 7, PK 12

  • Item # 43Z433
  • My Part #
  • Mfr. Model # TTP208-070
  • Catalog Page # N/A
  • Catalog Group # H3415
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Cream, Gray, 7, PK 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 7
  • Puncture Resistant Yes
  • Palm Material Leather
  • Color Cream, Gray
  • Cuff Safety
  • Glove Cut Gunn
  • Glove Length 10"
  • Application Automotive Assembly, Metal Stamping Fabrication, Glass Handling, Lumber/forestry, Most Material Handling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms