Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TILSATEC

Leather Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Rhino Steel Core Cut Resistant Knit Lining, Gre

  • Item# 43Z431
  • Mfr. Model# TTP060LP-FR-L
  • Catalog Page# N/A
  • Catalog Group# H3414
  • UNSPSC# 46181504
Leather Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Rhino Steel Core Cut Resistant Knit Lining, Gre close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Leather
  • Lining Rhino Steel Core Cut Resistant Knit
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Green/Gray/Blue
  • Cuff Knit
  • Size 9
  • ANSI Cut Grams 1967
  • ANSI Puncture Newtons 127
  • Back Material FR Fabric
  • Coating Coverage Palm
  • Coating Finish Fire Resistant
  • Cut Clute
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Weight Medium
  • Length 9-3/4"
  • Standards ANSI
  • Application Metal Fabrication, Welding, Most Material Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.