Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TILSATEC

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Green, 10, PK 12

  • Item# 43Z412
  • Mfr. Model# TTP060L-100
  • Catalog Page# N/A
  • Catalog Group# H3409
  • UNSPSC# 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Green, 10, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Natural Rubber Latex
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 4
  • Color Green
  • Cuff Knit
  • Size 10
  • ANSI Cut Grams 2895
  • ANSI Puncture Newtons 102
  • Coating Coverage Palm
  • Coating Finish Rough
  • Cut Clute
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Weight Medium
  • Length 9-3/5"
  • Standards ANSI
  • Application Glass Handling, Assembly, Metal Fabrication, Packaging, Most Material Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.