Skip Content

DG
TILSATEC

Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Blue, 6, EA 1

  • Item # 43Z389
  • My Part #
  • Mfr. Model # TTP407B-060
  • Catalog Page # N/A
  • Catalog Group # H3406
  • UNSPSC # 46181504
Cut Resistant Gloves,Size 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Glove Size 6
  • Puncture Resistant No
  • Color Blue
  • Cuff Knit
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous
  • Glove Length 9-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 4240
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 10
  • Standards ANSI
  • Application Meat Carving, Deboning, Fish Processing, Food Packaging and Processing, Knife Hand Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms