Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TILSATEC

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray/White, 8, PK 12

  • Item # 43Z373
  • Mfr. Model # TTP030PU-080
  • Catalog Page # N/A
  • Catalog Group # H3403
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray/White, 8, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 8
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/White
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Glove Length 9"
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 2294
  • ANSI Puncture Newtons 73
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 10
  • Finger Material Polyurethane
  • Standards ANSI
  • Application Metal Fabrication, Automotive Assembly, White Goods Manufacturing, Electronics, Material Handling
  • Weight Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.