Skip Content

DG
TILSATEC

Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, Gray, Yellow, XL, PR 1

  • Item # 33RE92
  • My Part #
  • Mfr. Model # TTP455
  • Catalog Page # N/A
  • Catalog Group # J0962
  • UNSPSC # 46181504
Cut Resistant Gloves,Silicone Dots,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Black, Gray, Yellow
  • Cuff Slip-On
  • Glove Coating Finish Dotted
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 8"
  • Application Oil and Gas, Steel Fabrication, Waste Recycling, Pulp and Paper, General Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms