Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TILLMAN

Leather Mechanics Gloves, Top Grain Goatskin Leather Palm Material, Black/Pearl, M, PR 1

  • Item# 5UPD0
  • Mfr. Model# 1470M
  • Catalog Page# 2077
  • Catalog Group# D6153
  • UNSPSC# 46181504
Leather Mechanics Gloves, Top Grain Goatskin Leather Palm Material, Black/Pearl, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

TrueFit™ Grain
Feature top-grain leather double palm, reinforced fingertips, and side bolsters. Spandex back and hook-and-loop closure.
Leather Mechanic's Gloves
Tillman™

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Black/Pearl
  • Palm Material Top Grain Goatskin Leather
  • Palm Construction Double Layer
  • Back Material Spandex
  • Stitching Material Cotton
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application General Maintenance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms