Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TILLMAN

Leather Mechanics Gloves, Top Grain Deerskin Leather Palm Material, Blue/Gold, M, PR 1

  • Item # 5WUG8
  • My Part #
  • Mfr. Model # 1480M
  • Catalog Page # N/A
  • Catalog Group # D6155
  • UNSPSC # 46181504
Leather Mechanics Gloves, Top Grain Deerskin Leather Palm Material, Blue/Gold, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

TrueFitâ„¢ Grain gloves feature top-grain leather double palm, reinforced fingertips, and side bolsters. Spandex back and hook-and-loop closure.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Blue/Gold
  • Palm Material Top Grain Deerskin Leather
  • Palm Construction Double Layer
  • Back Material Spandex
  • Stitching Material Cotton
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products