Skip Content

DG
TILLMAN

Leather Mechanics Gloves, Top Grain Cowhide Leather Palm Material, Black/Gold, S, PR 1

  • Item # 5UPD4
  • My Part #
  • Mfr. Model # 1475S
  • Catalog Page # N/A
  • Catalog Group # D6154
  • UNSPSC # 46181504
Leather Mechanics Gloves, Top Grain Cowhide Leather Palm Material, Black/Gold, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

TrueFit™ Grain
Feature top-grain leather double palm, reinforced fingertips, and side bolsters. Spandex back and hook-and-loop closure.
Leather Mechanic's Gloves
Tillman™

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size S
  • Color Black/Gold
  • Palm Material Top Grain Cowhide Leather
  • Palm Construction Double Layer
  • Back Material Spandex
  • Stitching Material Cotton
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products