Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TILLMAN

Cowhide Leather Driver's Gloves with Shirred Cuff, Pearl/Bourbon Brown, 2XL

  • Item# 5WUJ0
  • Mfr. Model# 14142X
  • Catalog Page# N/A
  • Catalog Group# D6156
  • UNSPSC# 46181504
Cowhide Leather Driver's Gloves with Shirred Cuff, Pearl/Bourbon Brown, 2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Full-Grain
  • Back Material Split Cowhide
  • Cuff Shirred
  • Size 2XL
  • Color Pearl/Bourbon Brown
  • Grade of Leather B
  • Lining Unlined
  • Cut Gunn
  • Thumb Style Keystone
  • Stitching Material Cotton
  • Application General Handling and Maintenance
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms