Navigation Menu New

Access My Account, Order History, Lists and more here.

29TA44 3054C-PVC UNSPSC # 30181503

Tile Redi, Polyurethane, Single Threshold Style, 54 in x 30 in, Rectangle, Shower Base

  • Item # 29TA44
  • Mfr. Model # 3054C-PVC
  • UNSPSC # 30181503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Shower pans are located directly below the finished floor of the shower. The shower pan is installed at a slight slope directing water down the drain.

Tap image to zoom.

Roll over image to zoom.

Tile Redi, Polyurethane, Single Threshold Style, 54 in x 30 in, Rectangle, Shower Base

  • Item # 29TA44
  • Mfr. Model # 3054C-PVC
  • UNSPSC # 30181503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Shower pans are located directly below the finished floor of the shower. The shower pan is installed at a slight slope directing water down the drain.

Technical Specs

  • Item Shower Base
  • Base Depth 30 in
  • Base Height 6 1/4 in
  • Base Size 54 in x 30 in
  • Base Width 54 in
  • Color Gray
  • Color Family Gray
  • Drain Connection 2 in
  • Drain Location Center
  • Features One-Piece, Pre-Pitched Shower Pan with Integrated Curb, Splash Walls, and 2 in PVC Drain, Ready-To-Tile, Tile Set Directly on Shower Pan Surface, Fast and Easy Installation, Leak Proof
  • Floor Material Polyurethane
  • Floor Shape Rectangle
  • Includes (1) 9 lb Package Redi Poxy Epoxy Adhesive, Round Stainless Drain Plate
  • Manufacturers Warranty Length Lifetime
  • Plumbing Brand Tile Redi
  • Rough-In 13 in x 27 in
  • Series Redi Base
  • Shower Base Type Shower Base
  • Standards ANSI Z124.1-95, ANSI Z124.2-95, ASTM F462-79, B45.0-02, B45.5-02, ICC/ANSI A117.1.98, UL Listed
  • Threshold Height 3 3/4 in
  • Threshold Style Single
  • Threshold Width 4 1/2 in

Shower pans are located directly below the finished floor of the shower. The shower pan is installed at a slight slope directing water down the drain.

Compliance and Restrictions

Back to Top