Skip Content
DV
TIGER-TIGHT

3/8"x13/16" O.D., SAE Type A Narrow Flat Washer, Steel, Low Carbon, Zinc Plated, PK50

  • Item # 39L001
  • My Part #
  • Mfr. Model # TT3/8CS
  • Catalog Page # 2147
  • UNSPSC # 31161807
Flat Washer,3/8" Bolt,St,13/16" OD,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tiger Tight Friction Washers are zinc-plated steel flat washers that have industrial diamonds embedded into both sides to help provide a strong grab on both mating surfaces, to help keep them from loosening, even in high-vibration applications.

• Easily reusable
• Won't damage mating surfaces.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes 3/8"
  • Washer Inside Dia. 13/32"
  • Washer Outside Dia. 13/16"
  • Thickness 1/16"
  • Color Silver
  • Washer Standards ASME B18.22.1
  • Package Weight 0.36
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.