Navigation Menu New

Access My Account, Order History, Lists and more here.

No product photo available

TIGER TRACK Light Duty Foundationless Jib Crane: 1,000 lb Capacity, 14 ft Reach, 360° Swivel Angle

Item 
783XG5
Mfr. Model 
350F-1000-14-10

Product Details

Catalog Page
N/A
Capacity
1,000 lb
Reach
14 ft
Operation Mode
Manual
Height Under Span
10 ft
Swivel Angle
360 °
Flange Width
5-3/4 in
Mast Diameter
10-3/4 in
Finish
Yellow Enamel
Standards
AISC CMAA 70; ANSI B30.11; AWS D14.1; OSHA 1910.179
Includes
Boom; Head Assembly; Mast Assembly
Manufacturers Warranty Length
5 yr
UNSPSC
24101630
Country of Origin
USA (subject to change)