Skip Content

DV
TIGER-TIGHT

M42x78.00mm O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK2

  • Item # 39L020
  • My Part #
  • Mfr. Model # TTM42SS
  • Catalog Page # 2147
  • UNSPSC # 31161807
Flat Washer,M42 Bolt,SS,78.00mm OD,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Metric
  • Washer Material Grade 18-8
  • Fastener Finish Plain
  • Fits Bolt Sizes M42
  • Washer Inside Dia. 43.00mm
  • Washer Outside Dia. 78.00mm
  • Thickness 7mm
  • Color Silver
  • Washer Standards N/A
  • Package Weight 0.7
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.