Navigation Menu New

Access My Account, Order History, Lists and more here.

33HY54 8576 UNSPSC # 24101907

Gown: Open, Thumbloop, Open-Back Back, Polyethylene, Blue, Universal, 75 PK

  • Item # 33HY54
  • Mfr. Model # 8576
  • UNSPSC # 24101907
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

General purpose medical isolation gowns limit cross-contamination between healthcare workers and patients and minimize a worker's risk of exposure to pathogens.

Tap image to zoom.

Roll over image to zoom.

Gown: Open, Thumbloop, Open-Back Back, Polyethylene, Blue, Universal, 75 PK

  • Item # 33HY54
  • Mfr. Model # 8576
  • UNSPSC # 24101907
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

General purpose medical isolation gowns limit cross-contamination between healthcare workers and patients and minimize a worker's risk of exposure to pathogens.

Technical Specs

  • Item Gown
  • Closure Type Tie
  • Color Blue
  • Launderable No
  • Material Polyethylene
  • Overall Length 20 1/2 in
  • Overall Width 45 in
  • Package Quantity 75
  • Packaging Individually Packaged
  • Seam Style Welded
  • Size Universal
  • Chemotherapy Drug Tested No
  • Sterile/Non-Sterile No
  • Maximum Chest Size 35 in
  • Minimum Chest Size 33 in
  • Reusability No
  • Anti-Static No
  • Back Style Open-Back
  • Fits Chest Size 34 in to 36 in
  • Garment Style Gown
  • Length Type Knee
  • Material Weight 28 g/sq m
  • Gown Type Isolation
  • Includes Thumb Loops Yes
  • Product Availability Temporarily Unavailable
  • Wrist Type Open, Thumbloop

General purpose medical isolation gowns limit cross-contamination between healthcare workers and patients and minimize a worker's risk of exposure to pathogens.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top