Navigation Menu New

Access My Account, Order History, Lists and more here.

33HY51 8570 UNSPSC # 24101907

Gown: Elastic, Closed-Back Back, Spunbond, Yellow, Universal, 100 PK

  • Item # 33HY51
  • Mfr. Model # 8570
  • UNSPSC # 24101907
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

General purpose medical isolation gowns limit cross-contamination between healthcare workers and patients and minimize a worker's risk of exposure to pathogens.

Tap image to zoom.

Roll over image to zoom.

Gown: Elastic, Closed-Back Back, Spunbond, Yellow, Universal, 100 PK

  • Item # 33HY51
  • Mfr. Model # 8570
  • UNSPSC # 24101907
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

General purpose medical isolation gowns limit cross-contamination between healthcare workers and patients and minimize a worker's risk of exposure to pathogens.

Technical Specs

  • Item Gown
  • Closure Type Tie
  • Color Yellow
  • Cuff Style Elastic
  • Launderable No
  • Material Spunbond
  • Overall Length 19 1/2 in
  • Overall Width 54 in
  • Package Quantity 100
  • Packaging Bulk
  • Seam Style Sewn
  • Size Universal
  • Chemotherapy Drug Tested No
  • Sterile/Non-Sterile No
  • Maximum Chest Size 28 in
  • Minimum Chest Size 26 in
  • Reusability No
  • Anti-Static No
  • Back Style Closed-Back
  • Fits Chest Size 27 in to 29 in
  • Garment Style Gown
  • Length Type Knee
  • Material Weight 17 g/sq m
  • Includes Thumb Loops No
  • Product Availability Temporarily Unavailable
  • Wrist Type Elastic

General purpose medical isolation gowns limit cross-contamination between healthcare workers and patients and minimize a worker's risk of exposure to pathogens.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top