Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TIDE

95 oz. High Efficiency Powder Laundry Detergent, 3 PK

  • Item# 24L318
  • Mfr. Model# PGC 84997
  • Catalog Page# N/A
  • UNSPSC# 47131811
95 oz. High Efficiency Powder Laundry Detergent, 3 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item High Efficiency Powder Laundry Detergent
  • Size 95 oz.
  • Container Type Box
  • Color White
  • Fragrance Original Scent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.