Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TIDE

50 oz. Liquid Laundry Detergent, 6 PK

  • Item# 2TRP9
  • Mfr. Model# PGC 13878
  • Catalog Page# 1643
  • UNSPSC# 47131811
50 oz. Liquid Laundry Detergent, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.75 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid formulas help remove tough, ground-in dirt and
stains. High-efficiency detergents are low-sudsing and especially formulated for high-efficiency washing machines.

View More

Technical Specs

  • Item Liquid Laundry Detergent
  • Size 50 oz.
  • Container Type Bottle
  • Color Blue
  • Fragrance Original Scent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 313reviewers.
Rated 5 out of 5 by Amazing Product. I never used tide until I bought a new front loading washer. there was a free bottle of Tide Total Care in the machine.I was amazed from the lst load of whites!! I didn't use a softner, and very little bleach.the whites came out as white as new and soft and fluffy, when I washed towels and wash clothes they were also soft and fluffy; and I really love how they smell... I now have a problem...for some reason I can't find the total care in any of the stores that used to carry it. Even this web site doesn't show it. so what happened to the total care???? April 10, 2014
Rated 4 out of 5 by Unreadable measurement marks I'm satisfied with the cleaning ability of the product (100 fl oz Tide Original Scent). However, the measurement marks on the inside of the cap are UNREADABLE. I've tried a variety of light sources but the dark blue plastic does not allow for enough contrast to read the marks. Other brands using a lighter color such as yellow, white or translucent are much easier to read. March 10, 2014
Rated 5 out of 5 by great detergent i like the tide stain release boost and it works just perfect November 17, 2013
Rated 1 out of 5 by Mountain Spring I my opinion this mountain spring is the worst smelling liquid detergent I have ever used. August 29, 2013
Rated 5 out of 5 by I Love Tide Original Tide Original is the best it cleans my clothes and makes them smell nice and fresh....i've tried other brands and found myself unsatisfied and always came back to tide because i knew that it would do the job!!! From now on tide is all i will be buying because i know i will be happy with my clothes looking nice and clean and smelling fresh!!! keep this item around cause its the best..... May 2, 2013
Rated 5 out of 5 by I smell great I would have bought the store brand, but I was attracted to the vibrant color of the bottle. Good decision. April 17, 2013
Rated 1 out of 5 by Stains just would not come out I bought the original bottle of Tide detergent. I was not happy with my results with taking stains out. I used the tide detergent and the Tide pods together. When the laundry was done my daughters clothes were still stained. March 24, 2013
Rated 5 out of 5 by Love it!! I have been using Tide Clean Breeze scent for about 4 years and it is the only thing I will use. It not only cleans my clothes but, leaves behind a nice fresh smelling scent that lasts until I wash the garment again. February 26, 2013
  • 2015-09-08T19:48:29.037-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_313, tr_313
  • loc_en_US, sid_2TRP9, prod, sort_default
2 3 4 5... 11next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.